6GWVPW3 21
Description
6GWVPW3 21 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E446
BDI # 358392
Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
83.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.1
Nominal Center Distance - Inch:
2.563
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.125
9HB1-LR10
Description
9HB1-LR10 BEVEL GEAR REDUCER ; 1:1 RATIO 1" SHAFT CAST IRON POR
Part # 1251461
BDI # 328905
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.188
9HB1-SN10
Description
9HB1-SN10 BEVEL GEAR REDUCER ; 1:1 RATIO 1" SHAFT CAST IRON POR
Part # 1251487
BDI # 328911
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.188