HDRF206 60/1-L-56C
Description
HDRF206-60/1-L-56C WORM GEAR REDUCER ; RIGHT ANGLE GEAR REDUCER
Part # HDRF206-60/1-L-56C
BDI # 21465439
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
29
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.95
HDRF262-60/1-DE-56C
Description
HDRF262-60/1-DE-56C WORM GEAR REDUCER ; RIGHT ANGLE GEAR REDUCER
Part # HDRF262-60/1-DE-56C
BDI # 21465447
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
29
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.41
HDRF237-10/1-L-145TC
Description
HDRF237-10/1-L-145TC WORM GEAR REDUCER ; WITH FLANGE INPUT SHAFT OUTPUT
Part # HDRF237-10/1-L-145TC
BDI # 21542985
Features
Mounting Frame:
145TC
Nominal Max Input Rating:
2.64HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.198
Nominal Center Distance - Inch:
2.37
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.71
HDRF206-30/1-H-56C
Description
HDRF206-30/1-H-56C WORM GEAR REDUCER ; 30:1 58RPM 2.06" 56C HVY DTY CI
Part # HDRF206-30/1-H-56C
BDI # 21465441
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.57HP
Nominal Max Output RPM:
58
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.95
HDRF206-20/1-L-56C
Description
HDRF206-20/1-L-56C WORM GEAR REDUCER ; HEAVY DUTY CAST IRON QUILL-STYLE INPUT
Part # HDRF206-20/1-L-56C
BDI # 21465440
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.09HP
Nominal Max Output RPM:
88
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Taper Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.95