Page 1 of 9

Next

Compare
S832BR-250K-M1

COMPARE

S832BR-250K-M1

Description
S832BR-250K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01206

BDI # 180978

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 5.334
Nominal Center Distance - Inch: 0.21
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 10.79

Price Inventory : Available to order
Loading Price
QTY
SF852BR-250K-B5-M1

COMPARE

SF852BR-250K-B5-M1

Description
SF852BR-250K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01533

BDI # 181272

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 13.462
Nominal Center Distance - Inch: 0.53
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 10.57

Price Inventory : Available to order
Loading Price
QTY
SF842BR-250K-B5-M1

COMPARE

SF842BR-250K-B5-M1

Description
SF842BR-250K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01471

BDI # 181214

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 14.986
Nominal Center Distance - Inch: 0.59
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 9.79

Price Inventory : Available to order
Loading Price
QTY
S862BR-250K-M1

COMPARE

S862BR-250K-M1

Description
S862BR-250K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01342

BDI # 181113

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.57

Price Inventory : Available to order
Loading Price
QTY
SF862BR-250K-B5-M1

COMPARE

SF862BR-250K-B5-M1

Description
SF862BR-250K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01602

BDI # 181336

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 17.018
Nominal Center Distance - Inch: 0.67
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 12.29

Price Inventory : Available to order
Loading Price
QTY