M4H26T25C
Description
M4H26T25C C-FACE REDUCER ; 25.57:1 RATIO 250TC HOLLOW BORE
Part # M4H26T25C
BDI # 299499
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
28.3HP
Nominal Max Output RPM:
68
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction
Mounting Method:
Shaft Mounted
Overall Length - Inch:
31.5