AD5 1/1 C F SP
Description
AD5 1/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Part # 0220-05407
BDI # 476746
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.753
6GWVPW3 21
Description
6GWVPW3 21 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E446
BDI # 358392
Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
83.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.1
Nominal Center Distance - Inch:
2.563
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.125
M4H26T25C
Description
M4H26T25C C-FACE REDUCER ; 25.57:1 RATIO 250TC HOLLOW BORE
Part # M4H26T25C
BDI # 299499
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
28.3HP
Nominal Max Output RPM:
68
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction
Mounting Method:
Shaft Mounted
Overall Length - Inch:
31.5
214 5/1 A WR 143TC
Description
214 5/1 A WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02577
BDI # 22149333
Features
Mounting Frame:
143TC
Nominal Max Input Rating:
2.8HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.426
Nominal Center Distance - Inch:
2.064
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07
9HB1-SN10
Description
9HB1-SN10 BEVEL GEAR REDUCER ; 1:1 RATIO 1" SHAFT CAST IRON POR
Part # 1251487
BDI # 328911
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.188