R16 RIGID F TL 1615

COMPARE

R16 RIGID F TL 1615

Description
R16 RIGID F TL 1615 COUPLING HUB ; 5" OD RIGID COUPLING SHAFT

DODGE

Part # 003002

BDI # 238206

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Female
Inch - Metric: Inch
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 5050In-Lbs

Price Inventory : Available to order
$ 106.53 / each QTY
1 3/4 RIBBED RIGID CPLG

COMPARE

1 3/4 RIBBED RIGID CPLG

Description
1 3/4 RIBBED RIGID CPLG

DODGE

Part # 009008

BDI # 239505

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 4.813

Length Thru Bore - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 6300In-Lbs

Price Inventory : Available to order
$ 286.27 / each QTY
R16 RIGID M TL 1615

COMPARE

R16 RIGID M TL 1615

Description
R16 RIGID M TL 1615 COUPLING HUB ; 5" OD RIGID COUPLING SHAFT

DODGE

Part # 003001

BDI # 238205

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Male
Inch - Metric: Inch
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 5050In-Lbs

Price Inventory : Available to order
$ 126.93 / each QTY
1 1/4 RIBBED RIGID CPLG

COMPARE

1 1/4 RIBBED RIGID CPLG

Description
1 1/4 RIBBED RIGID CPLG ; 1.25" BORE X 3.625" OD

DODGE

Part # 009003

BDI # 239500

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 3.625

Length Thru Bore - Millimeter: 133.35
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 2300In-Lbs

Price Inventory : Available to order
$ 242.53 / each QTY