29320 E
Description
29320 E SPHER RLR THRUST BEARING ; 100MM BORE 1 170MM OD 42MM HGT
Part # 29320 E
BDI # 1418278
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
127.5
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29422 E
Description
29422 E SPHR ROLLER THRUST BRG ; 110MM BORE 1 230MM OD 73MM HGT
Part # 29422 E
BDI # 1418294
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
155.5
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29322 E
Description
29322 E SPHER RLR THRUST BEARING ; 110MM BORE 1 190MM OD 48MM HGT
Part # 29322 E
BDI # 1418279
Features
Height - Millimeter:
48
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
140
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29413 E
Description
29413 E SPHR ROLLER THRUST BRG ; 65MM BORE 1 140MM OD 45MM HGT
Part # 29413 E
BDI # 1418288
Features
Height - Millimeter:
45
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
91.5
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
203
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel