T101-904A1
Description
T101-904A1 THRUST TAPERED RLR BEARING ; 1.01" BORE 1 2" OD 5/8" HGT
Part # T101-904A1
BDI # 1425589
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.01
Bore 2 - Millimeter:
25.654
Height - Inch:
0.625
Bore 2 - Inch:
1.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TC1625/0-5-HLA
Description
TC1625/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 1" BORE 1 1-9/16" OD
Part # TC1625/0-5
BDI # 18317973
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRA-1625
Description
TRA-1625 THRUST WASHER ; 1" BORE 1-9/16" OD 0.032" HGT 10/PAK
Part # TRA-1625
BDI # 1088738
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.032
Bore 2 - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AXK2542-A/0-10
Description
AXK2542-A/0-10 THRUST NEEDLE ROLLER BRG ; 25MM BORE 1 42MM OD 2MM
Part # AXK2542-A/0-10
BDI # 18312557
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AS1105
Description
AS1105 THRUST WASHER ; 25 MM ID X 42 MM OD X 1 MM W STEEL
Part # AS1105
BDI # 1214659
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
25
Height - Inch:
0.039
Bore 2 - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No