T119-904A1
Description
T119-904A1 THRUST TAPERED RLR BEARING ; 1.198" BORE 1 2-3/16" OD 5/8" HGT
Part # T119-904A1
BDI # 1425591
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.198
Bore 2 - Millimeter:
30.429
Height - Inch:
0.625
Bore 2 - Inch:
1.198
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-2031
Description
TRA-2031 THRUST WASHER ; 1-1/4" BORE 1-15/16" 0.032" 10/PAK
Part # TRA-2031
BDI # 1088742
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.032
Bore 2 - Inch:
1.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRD-2031
Description
TRD-2031 THRUST WASHER ; 1-1/4" BORE 1 1-15/16" OD 1/8" HGT
Part # TRD-2031
BDI # 1088855
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.126
Bore 2 - Inch:
1.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-1828;PAL125
Description
TRA-1828;PAL125 THRUST WASHER ; 1-1/8" BORE 1-3/4" 0.032" 10/PAK
Part # TRA-1828;PAL125
BDI # 1088741
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
28.575
Height - Inch:
0.032
Bore 2 - Inch:
1.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TC2031/0-5-HLA
Description
TC2031/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 1-1/4" BORE 1 1-15/16" OD
Part # TC2031/0-5
BDI # 18317975
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel