T151W-904A2
Description
T151W-904A2 THRUST TAPERED RLR BEARING ; 1.51" BORE 1 2-55/64" OD 27/32" HGT
Part # T151W-904A2
BDI # 1373711
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.51
Bore 2 - Millimeter:
38.354
Height - Inch:
0.844
Bore 2 - Inch:
1.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29422 E
Description
29422 E SPHR ROLLER THRUST BRG ; 110MM BORE 1 230MM OD 73MM HGT
Part # 29422 E
BDI # 1418294
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
155.5
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29426 E
Description
29426 E SPHR ROLLER THRUST BRG ; 130MM BORE 1 270MM OD 85MM HGT
Part # 29426 E
BDI # 1418296
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T199-904A1
Description
T199-904A1 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 2-15/16" OD 5/8" HGT
Part # T199-904A1
BDI # 1425598
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
0.625
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.938
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T151-904A1
Description
T151-904A1 THRUST TAPERED RLR BEARING ; 1.51" BORE 1 2-55/64" OD 27/32" HGT
Part # T151-904A1
BDI # 1373710
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.51
Bore 2 - Millimeter:
38.354
Height - Inch:
0.844
Bore 2 - Inch:
1.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No