T127-904A1
Description
T127-904A1 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-5/8" OD 49/64" HGT
Part # T127-904A1
BDI # 1425593
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.766
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T126AW-90010
Description
T126AW-90010 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-3/16" OD 5/8" HGT
Part # T126AW-90010
BDI # 1373690
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.625
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Oil Holes in Retainer | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T126-904A1
Description
T126-904A1 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-3/16" OD 5/8" HGT
Part # T126-904A1
BDI # 1425592
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.625
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-2031
Description
TRA-2031 THRUST WASHER ; 1-1/4" BORE 1-15/16" 0.032" 10/PAK
Part # TRA-2031
BDI # 1088742
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.032
Bore 2 - Inch:
1.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRD-2031
Description
TRD-2031 THRUST WASHER ; 1-1/4" BORE 1 1-15/16" OD 1/8" HGT
Part # TRD-2031
BDI # 1088855
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.126
Bore 2 - Inch:
1.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No