T151W-904A2
Description
T151W-904A2 THRUST TAPERED RLR BEARING ; 1.51" BORE 1 2-55/64" OD 27/32" HGT
Part # T151W-904A2
BDI # 1373711
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.51
Bore 2 - Millimeter:
38.354
Height - Inch:
0.844
Bore 2 - Inch:
1.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T199-904A1
Description
T199-904A1 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 2-15/16" OD 5/8" HGT
Part # T199-904A1
BDI # 1425598
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
0.625
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.938
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T151-904A1
Description
T151-904A1 THRUST TAPERED RLR BEARING ; 1.51" BORE 1 2-55/64" OD 27/32" HGT
Part # T151-904A1
BDI # 1373710
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.51
Bore 2 - Millimeter:
38.354
Height - Inch:
0.844
Bore 2 - Inch:
1.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T127-904A1
Description
T127-904A1 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-5/8" OD 49/64" HGT
Part # T127-904A1
BDI # 1425593
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.766
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T202-904A2
Description
T202-904A2 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/16" HGT
Part # T202-904A2
BDI # 1373751
Features
Height - Millimeter:
26.975
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.062
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No