AS3047
Description
AS3047 THRUST WASHER ; 30MM BORE 1 47MM OD 1MM HGT 10/PAK
Part # AS3047
BDI # 1407355
Features
Height - Millimeter:
1
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
0.039
Bore 2 - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AXK3047-A/0-10
Description
AXK3047-A/0-10 THRUST NEEDLE ROLLER BRG ; 30MM BORE 1 47MM OD 2MM
Part # AXK3047-A/0-10
BDI # 18312558
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
1
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
0.039
Bore 2 - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
81206 TN
Description
81206 TN CYL ROLLER THRUST BEARING ; 30MM IDX52MM ODX16MM WID
Part # 81206 TN
BDI # 1421914
Features
Height - Millimeter:
16
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
32
Height - Inch:
0.63
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARN3080-L-TV-A
Description
ZARN3080-L-TV-A NEEDLE/THR RLR BRG ; 30MM ID 80MM OD 66MM WD
Part # ZARN3080-L-TV-A
BDI # 1178941
Features
Height - Millimeter:
82
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide