29416E
Description
29416E SPHERICAL ROLLER THRUST BEARING ; 80MMX170MMX54MM
Part # 29416E
BDI # 1201130
Features
Height - Millimeter:
54
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
117
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
81216-TV-P5
Description
81216-TV-P5 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81216-TV-P5
BDI # 15041370
Features
Height - Millimeter:
28
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
82
Height - Inch:
1.102
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
5.75
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
80
Height - Inch:
0.226
Bore 2 - Inch:
3.15
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
K81116-TV/0-8
Description
K81116-TV/0-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE
Part # K81116-TV/0-8
BDI # 1174393
Features
Height - Millimeter:
7.5
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
80
Height - Inch:
0.295
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
Features
Height - Millimeter:
28
Bore 1 - Inch:
3.15
Bore 2 - Millimeter:
80
Height - Inch:
1.102
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Other Features:
Steel Bearing Material | High Carbon Chrome Steel Rolling Element Material | 478 N Static Load Rating | 147 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel