T251-904A1
Description
T251-904A1 THRUST TAPERED RLR BEARING ; 2.51" BORE 1 4-3/8" OD 1-1/16" HGT
Part # T251-904A1
BDI # 1373756
Features
Height - Millimeter:
27
Bore 1 - Inch:
2.51
Bore 2 - Millimeter:
63.754
Height - Inch:
1.063
Bore 2 - Inch:
2.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRC-4052
Description
TRC-4052 THRUST WASHER ; 2-1/2" BORE 1 3-1/4" OD 0.092" HGT
Part # TRC-4052
BDI # 1088838
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
2.5
Bore 2 - Millimeter:
63.5
Height - Inch:
0.092
Bore 2 - Inch:
2.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRD-4052
Description
TRD-4052 THRUST WASHER ; 2-1/2" BORE 1 3-1/4" OD 1/8" HGT
Part # TRD-4052
BDI # 1088866
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
2.5
Bore 2 - Millimeter:
63.5
Height - Inch:
0.125
Bore 2 - Inch:
2.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-4052
Description
NTA-4052 THRUST NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 5/64" HGT
Part # NTA-4052
BDI # 1088159
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.5
Bore 2 - Millimeter:
63.5
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRA-4052
Description
TRA-4052 THRUST WASHER ; 2-1/2" BORE 1 3-1/4" OD 0.032" HGT
Part # TRA-4052
BDI # 1088753
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
2.5
Bore 2 - Millimeter:
63.5
Height - Inch:
0.032
Bore 2 - Inch:
2.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No