TRB-2233
Description
TRB-2233 THRUST WASHER ; 1-3/8" BORE 1 2-1/16" OD 1/16" HGT
Part # TRB-2233
BDI # 1088794
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.063
Bore 2 - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRC-2233
Description
TRC-2233 THRUST WASHER ; 1-3/8" BORE 1 2-1/16" OD 0.092" HGT
Part # TRC-2233
BDI # 1088828
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.092
Bore 2 - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRA-2233
Description
TRA-2233 THRUST WASHER ; 1-3/8" BORE 1 2-1/16" OD 0.032" HGT
Part # TRA-2233
BDI # 1088743
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.032
Bore 2 - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTA-2233
Description
NTA-2233 THRUST NEEDLE ROLLER BEARING ; 1-3/8" BORE 1 2-1/16" OD 5/64" HGT
Part # NTA-2233
BDI # 1407906
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
T135-902A1
Description
T135-902A1 THRUST TAPERED RLR BEARING ; 1-3/8" BORE 3" OD 5/8" HGT
Part # T135-902A1
BDI # 1373694
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
34.925
Height - Inch:
0.625
Bore 2 - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No