NTA-3446
Description
NTA-3446 THRUST NEEDLE ROLLER BEARING ; 2-1/8" BORE 1 2-7/8" OD 5/64" HGT
Part # NTA-3446
BDI # 1088153
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRA-3446
Description
TRA-3446 THRUST WASHER ; 2-1/8" BORE 1 2-7/8" OD 0.032" HGT
Part # TRA-3446
BDI # 1088749
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.032
Bore 2 - Inch:
2.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRD-3446
Description
TRD-3446 THRUST WASHER ; 2-1/8" BORE 1 2-7/8" OD 1/8" HGT
Part # TRD-3446
BDI # 1088864
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.126
Bore 2 - Inch:
2.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NTHA-3460
Description
NTHA-3460 THRUST BEARING ; 53.975MM ID X 95.25MM OD X 25.4MM THK
Part # NTHA-3460
BDI # 1088196
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
55.575
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Single Row | Piloted Washer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel