NU 314 ECM
Description
NU 314 ECM CYLINDRICAL RLR BRG ; 70MM BORE 150MM OD 35 WID RBEC 1
Part # NU 314 ECM
BDI # 1418632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455795
Number of Rows of Rollers:
Single Row
NU 1014 ECP
Description
NU 1014 ECP CYLINDRICAL RLR BRG ; 70MM IDX110MM ODX20MM WD
Part # NU 1014 ECP
BDI # 1261750
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455374
Number of Rows of Rollers:
Single Row
22314 E/C3
Description
22314 E/C3 SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT
Part # 22314 E/C3
BDI # 1415964
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
643-2
Description
643-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/4" BORE 1-5/8" WD
Part # 643-2
BDI # 1348415
Features
Component:
Cone
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646710
Precision Class:
Standard
Basic Number:
643
29675-2
Description
29675-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2-3/4" BORE 1" WD
Part # 29675-2
BDI # 1333395
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646033
Precision Class:
Standard
Basic Number:
29675