Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
110
Bore - Inch:
4.331
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32022
SET803-900SA
Description
SET803-900SA TPD RLR MULTI-BRNG KIT ; 4.25" BORE X 6.5" OD
Part # SET803-2
BDI # 1373208
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
107.95
Bore - Inch:
4.25
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
NA56425-SW (2) | 56650CD (1)
Basic Number:
NA56425
Precision Class:
Standard
32022X
Description
32022X TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # 32022X-90KB2
BDI # 1336854
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
110
Bore - Inch:
4.331
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32022X (1) | Y32022X (1)
Basic Number:
32022
Precision Class:
Standard
22222EJW33C3
Description
22222EJW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 53MM WD STEEL CAGE
Part # 22222EJW33C3
BDI # 20054162
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MR 68
Description
MR 68 NEEDLE ROLLER BEARING ; 4-1/4" BORE 5-1/4" OD 2" WID
Part # 5406800000
BDI # 347251
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23132
Self Aligning:
No