230/600YMDWEW919C6
Description
230/600YMDWEW919C6 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT
Part # 230/600YMDWEW919C6
BDI # 21460105
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SL1818/600-E-BR-IR/T-CN/3L
Description
SL1818/600-E-BR-IR/T-CN/3L CYL RLR BRG ; POR NON RETURNABLE
Part # SL1818/600-E-BR-IR/T-CN/3L
BDI # 24861240
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/600-E
Description
SL1818/600-E CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE
Part # SL1818/600-E
BDI # 18316129
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/600-E-TB-C3
Description
SL1818/600 E C3 E ; ROLLER BRG
Part # SL1818/600-E-TB-C3
BDI # 18316298
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/600-E-TB-BR-IR/T-CN/3L
Description
SL1818/600-E-TB-BR-IR/T-CN/3L ; NON RETURNABLE CYLINDRICAL RLR BEARING
Part # SL1818/600-E-TB-BR-IR/T-CN/3L
BDI # 24862797
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No