Page 1 of 4

Next

Compare
22232 CCK/W33

COMPARE

22232 CCK/W33

Description
22232 CCK/W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM W TAPERED BORE

SKF

Part # 22232 CCK/W33

BDI # 1418127

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,491.20 / each QTY
22232 CCK/C3W33

COMPARE

22232 CCK/C3W33

Description
22232 CCK/C3W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM WID

SKF

Part # 22232 CCK/C3W33

BDI # 1418128

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,549.35 / each QTY
22232KEJW33C3

COMPARE

22232KEJW33C3

Description
22232KEJW33C3 SPHERICAL RLR BRG ; 160MM ID 290MM OD 80MM WD BRASS CAGE

TIMKEN

Part # 22232KEJW33C3

BDI # 1317063

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,553.45 / each QTY
23032 CCK/C3W33

COMPARE

23032 CCK/C3W33

Description
23032 CCK/C3W33 SPHERICAL ROLLER BEARING ; 160MM IDX240MM ODX60MM WID TAPERED

SKF

Part # 23032 CCK/C3W33

BDI # 1265850

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,050.51 / each QTY
24032 CC/C4W33

COMPARE

24032 CC/C4W33

Description
24032 CC/C4W33 SPHR ROLLER BRG ; 160MM BORE 240MM OD 80MM WID SHAFT MOUNT

SKF

Part # 24032 CC/C4W33

BDI # 1265256

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,518.17 / each QTY