L624549-20N20
Description
L624549-20N20 TAPERED ROLLER BRG CONE ; PRECISION 4-3/4" BORE 27/32" WID
Part # L624549-2
BDI # 1363029
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
646723
Precision Class:
Standard
Basic Number:
L624549
L624549-90010
Description
L624549-90010 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW PREC 4-8 OD
Part # L624549-90010
BDI # 1363031
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
120.65
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
657661
Assembly Components:
L624549 (1) | L624510 (1)
Basic Number:
L624549
Precision Class:
Standard
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 324 ECM/C3
Description
NU 324 ECM/C3 CYLINDRICAL ROLLER BEARING ; 120MM BORE 260MM OD 55 WID RBEC 1
Part # NU 324 ECM/C3
BDI # 1420398
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455855
Number of Rows of Rollers:
Single Row
22224 E
Description
22224 E SPHR ROLLER BRG ; 120MM BORE 215MM OD 58MM WID SHAFT MOUNT
Part # 22224 E
BDI # 1415994
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing