Page 1 of 246

Next

Compare
24126CC3

COMPARE

24126CC3

Description
24126CC3 SPHERICAL ROLLER BEARING ; 130MM BOREX210MM ODX80 MM W

NSK

Part # 24126CC3

BDI # 17757569

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Outside Diameter - Millimeter: 210
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22226 EK

COMPARE

22226 EK

Description
22226 EK SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID

SKF

Part # 22226 EK

BDI # 1416027

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23026CDE4

COMPARE

23026CDE4

Description
23026CDE4 SPHERICAL ROLLER BEARING ; 130MM BOREX200MM ODX52MM W

NSK

Part # 23026CDE4

BDI # 1184487

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23226 CCK/W33

COMPARE

23226 CCK/W33

Description
23226 CCK /W33 SPHR ROLLER BRG ; 130MM BORE 230MM OD 80MM WID

SKF

Part # 23226 CCK/W33

BDI # 1418969

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22326 CC/C3W33

COMPARE

22326 CC/C3W33

Description
22326 CC /C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT

SKF

Part # 22326 CC/C3W33

BDI # 1418090

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY