Page 1 of 28

Next

Compare
MI 14

COMPARE

MI 14

Description
MI 14 BEARING INNER RACE ; 7/8" BORE 1-1/8" OD 1-1/4" WID

MCGILL

Part # 0001400000

BDI # 345310

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.125
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 592691
Self Aligning: No

Price Inventory : In stock
$ 13.41 / each QTY
NJ 205 ECJ

COMPARE

NJ 205 ECJ

Description
NJ 205 ECJ CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1

SKF

Part # NJ 205 ECJ

BDI # 1417088

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566700
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 91.52 / each QTY
07097-2

COMPARE

07097-2

Description
07097-2 TAPERED ROLLER BEARING CONE ; PRECISION 63/64" BORE 0.561" WD

TIMKEN

Part # 07097-2

BDI # 1309682

Features

Component: Cone
Width - Millimeter: 14.249
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 645760
Precision Class: Standard
Basic Number: 7097

Price Inventory : In stock
$ 24.57 / each QTY
22205 E

COMPARE

22205 E

Description
22205 E SPHR ROLLER BRG ; 25MMX52MMX18MM SHAFT MOUNT

SKF

Part # 22205 E

BDI # 1417372

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 90.55 / each QTY
NUP 305 ECP

COMPARE

NUP 305 ECP

Description
NUP 305 ECP CYLINDRICAL RLR BRG ; 25MM BORE 62MM OD 17 WID RBEC 1

SKF

Part # NUP 305 ECP

BDI # 1420130

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455970
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 107.91 / each QTY