SET4-900SA
Description
SET4-900SA TPD RLR MULTI-BRNG KIT ; 1.0625" BORE X 1.981" OD
Part # SET4-2
BDI # 1373170
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Bore - Millimeter:
27
Bore - Inch:
1.063
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
L44649 (1) | L44610 (1)
Basic Number:
L44649
Precision Class:
Standard
NJ 205 ECJ
Description
NJ 205 ECJ CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1
Part # NJ 205 ECJ
BDI # 1417088
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566700
Number of Rows of Rollers:
Single Row
GR 16 SS
Description
GR 16 SS NEEDLE ROLLER BEARING ; 1" BORE 1-1/2" OD 1" WID
Part # 5001630000
BDI # 345407
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23222
Self Aligning:
No
L44600LA-902A1
Description
L44600LA-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 4 OD
Part # L44600LA-902A1
BDI # 1362751
Features
Component:
Assembly
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
1 Single Cone | Light Duty | With Duo-Face-Plus Seal
Global Part Number GPN:
657162
Assembly Components:
L44643 (1) | L44600LA (1)
Basic Number:
L44600LA
Precision Class:
Standard
22205 E
Description
22205 E SPHR ROLLER BRG ; 25MMX52MMX18MM SHAFT MOUNT
Part # 22205 E
BDI # 1417372
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing