Page 1 of 12

Next

Compare
740-2

COMPARE

740-2

Description
740-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-3/16" BORE 1.838" WID

TIMKEN

Part # 740-2

BDI # 1350616

Features

Component: Cone
Width - Millimeter: 46.685
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 649751
Precision Class: Standard
Basic Number: 740

Price Inventory : In stock
$ 176.61 / each QTY
32016 X

COMPARE

32016 X

Description
32016 X TAPERED ROLLER BRG ; 80MM IDX125MM ODX29MM WD SGL ROW

SKF

Part # 32016 X

BDI # 1416442

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Outside Diameter - Millimeter: 125
Bore - Millimeter: 80

Bore - Inch: 3.15
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32016

Price Inventory : In stock
$ 79.53 / each QTY
21316 E

COMPARE

21316 E

Description
21316 E SPHR ROLLER BRG ; 80MM BORE 170MM OD 39MM WID SHAFT MOUNT

SKF

Part # 21316 E

BDI # 1421992

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 403.21 / each QTY
22216 EK/C4

COMPARE

22216 EK/C4

Description
22216 EK/C4 SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID

SKF

Part # 22216 EK/C4

BDI # 1265803

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 309.59 / each QTY
21316EJW33C3

COMPARE

21316EJW33C3

Description
21316EJW33C3 SPHERICAL RLR BRG ; 80MM OD 170MM OD 39MM WD OPEN

TIMKEN

Part # 21316EJW33C3

BDI # 20054376

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 404.28 / each QTY