NJ218EMAC3
Description
NJ218EMAC3 CYLINDRICAL ROLLER BRG ; 90MM BORE 160MM OD 30 WID
Part # NJ218EMAC3
BDI # 1367833
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663693
Number of Rows of Rollers:
Single Row
6580-2
Description
6580-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-1/2" BORE 2.169" WID
Part # 6580-2
BDI # 1348759
Features
Component:
Cone
Width - Millimeter:
55.093
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648970
Precision Class:
Standard
Basic Number:
6580
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HH221434-2
Description
HH221434-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-1/2" BORE 2-17/64" WID
Part # HH221434-2
BDI # 1357437
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
647081
Precision Class:
Standard
Basic Number:
HH221434
SET415-900SA
Description
SET415-900SA TPD RLR MULTI-BRNG KIT ; 3.5" BORE X 6" OD
Part # SET415-2
BDI # 1373097
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
HM518445 (1) | HM518410 (1)
Basic Number:
HM518445
Precision Class:
Standard