Page 1 of 9

Next

Compare
22226 E/C3

COMPARE

22226 E/C3

Description
22226 E/C3 SPHR ROLLER BRG ; 130MMX230MMX64MM

SKF

Part # 22226 E/C3

BDI # 1416339

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 882.79 / each QTY
22326 CC/C3W33

COMPARE

22326 CC/C3W33

Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT

SKF

Part # 22326 CC/C3W33

BDI # 1418090

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,665.71 / each QTY
23226KEJW33C3

COMPARE

23226KEJW33C3

Description
23226KEJW33C3 SPHERICAL RLR BRG ; 130MM ID 230MM OD 80MM WD

TIMKEN

Part # 23226KEJW33C3

BDI # 21963870

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,461.67 / each QTY
23026 CC/C3W33

COMPARE

23026 CC/C3W33

Description
23026 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 200MM OD 52MM WID SHAFT MOUNT

SKF

Part # 23026 CC/C3W33

BDI # 1418933

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 794.28 / each QTY
24026 CC/C3W33

COMPARE

24026 CC/C3W33

Description
24026 CC/C3W33 SPHR ROLLER BRG ; 130MM IDX200MM ODX69MM WID

SKF

Part # 24026 CC/C3W33

BDI # 1267256

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,001.40 / each QTY