Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
30307
22207 E
Description
22207 E SPHR ROLLER BRG ; 35MM BORE 72MM OD 23MM WID SHAFT MOUNT
Part # 22207 E
BDI # 1417672
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 2207 ECP
Description
NU 2207 ECP CYLINDRICAL RLR BRG ; 35MM BORE 72MM OD 23 WID RBEC 1
Part # NU 2207 ECP
BDI # 1418422
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455530
Number of Rows of Rollers:
Single Row
32007XM-90KM2
Description
32007XM-90KM2 TAPERED ROLLER BRG ASSY ; 35MM ID 62MM OD 18MM WD SINGLE ROW
Part # 32007XM-90KM2
BDI # 20352949
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32007XM (1) | Y32007XM (1)
Basic Number:
32007
Precision Class:
Standard
SET13-900SA
Description
SET13-900SA TPD RLR MULTI-BRNG KIT ; 1.377IN BORE X 2.32" OD
Part # SET13-2
BDI # 1373024
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.328
Outside Diameter - Millimeter:
59.131
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
L68149 (1) | L68110 (1)
Basic Number:
L68149
Precision Class:
Standard