Page 1 of 14

Next

Compare
NU 2308 ECP

COMPARE

NU 2308 ECP

Description
NU 2308 ECP CYLINDRICAL RLR BRG ; 40MM BORE 90MM OD 33 WID RBEC 1

SKF

Part # NU 2308 ECP

BDI # 1420220

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455659
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 125.72 / each QTY
NJ 2208 ECP

COMPARE

NJ 2208 ECP

Description
NJ 2208 ECP CYLINDRICAL RLR BRG

SKF

Part # NJ 2208 ECP

BDI # 1420149

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455018
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 107.93 / each QTY
32008XM 90KM1

COMPARE

32008XM 90KM1

Description
32008XM 90KM1 TAPERED ROLLER BRG ASSY ; 40MM BORE 68MM OD

TIMKEN

Part # 32008XM-90KM1

BDI # 1336816

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Outside Diameter - Millimeter: 68
Bore - Millimeter: 40

Other Features: 1 Single Cone | 1 Single Cup
Global Part Number GPN: 660660
Assembly Components: X32008XM (1) | Y32008XM (1)
Basic Number: 32008
Precision Class: Standard

Price Inventory : In stock
$ 23.95 / each QTY
22308 E

COMPARE

22308 E

Description
22308 E SPHR ROLLER BRG ; 40MMX90MMX33MM SHAFT MOUNT

SKF

Part # 22308 E

BDI # 1417227

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 212.71 / each QTY
21308 E/C3

COMPARE

21308 E/C3

Description
21308 E/C3 SPHR ROLLER BRG ; 40MMX90MMX23MM SHAFT MOUNT

SKF

Part # 21308 E/C3

BDI # 1417610

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 163.29 / each QTY