30309M 90KM1
Description
30309M 90KM1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 45MM BORE 100MM OD
Part # 30309M-90KM1
BDI # 1424386
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
45
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660665
Assembly Components:
X30309M (1) | Y30309M (1)
Basic Number:
30309
Precision Class:
Standard
SB 22209 W33 YSS
Description
SB 22209 W33 YSS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0309606000
BDI # 344297
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22209 EK/C3
Description
22209 EK/C3 SPHR ROLLER BRG ; 45MMX85MMX23MM ADAPTER MOUNT
Part # 22209 EK/C3
BDI # 1417634
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU 209 ECP
Description
NU 209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 19 WID RBEC 1
Part # NU 209 ECP
BDI # 1419967
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455457
Number of Rows of Rollers:
Single Row
21309 E
Description
21309 E SPHR ROLLER BRG ; 45MMX100MMX25MM SHAFT MOUNT
Part # 21309 E
BDI # 1421874
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing