Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Plastic Cage | Light Duty | Ground Raceway with Rib
Global Part Number GPN:
591079
Self Aligning:
No
HK0609
Description
HK0609 DRAWN CUP NDL RLR BRG ; 6MM BORE 10MM OD 9MM WID
Part # HK0609
BDI # 1180757
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591421
Self Aligning:
No
NATR6-PP-A
Description
NATR6-PP-A CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA
Part # NATR6-PP-A
BDI # 1181628
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239756
MCYR 6 S
Description
MCYR 6 S CAM FOLLOWER BEARING ; 6MM BORE 19MM RLR DIA 11MM RLR WIDTH
Part # 3606011001
BDI # 345182
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21365
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | With Inner Ring | Gap Seal
Global Part Number GPN:
239755