SC-32-SB
Description
SC-32-SB CAM FOLLOWER BEARING ; STUD TYPE 1" RLR DIA FLAT SURFACE
Part # SC-32-SB
BDI # 21481906
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals
Features
Roller Width - Inch:
0.781
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
End Plug | Black Oxide Coating | Radial Contact Lip Seals
CRT-32-SB
Description
CRT-32-SB STUD TYPE CAM FOLLOWER ; 1" ROLLER DIA FLAT SURFACE
Part # CRT-32-SB
BDI # 21481896
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Polyurethane Coated Outer Race | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
SCE-32-SB
Description
SCE-32-SB CAM FOLLOWER BEARING ; STUD TYPE 1" RLR DIA FLAT SURFACE
Part # SCE-32-SB
BDI # 21481914
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals
CNB-32-S
Description
CNB-32-S CAM FOLLOWER BEARING ; STUD TYPE 1" RLR DIA FLAT SURFACE
Part # CNB-32-S
BDI # 21481873
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals