CF12VBUU
Description
CF12VBUU CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH
Part # CF12VBUU
BDI # 513853
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Full Complement
Global Part Number GPN:
590590
CF12BUU
Description
CF12BUU CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH
Part # CF12BUU
BDI # 513846
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | Stainless Steel
Global Part Number GPN:
237855
CF12BUUR
Description
CF12BUUR CAM FOLLOWER BEARING ; 30MM ROLLER DIA 14MM ROLLER WIDTH
Part # CF12BUUR
BDI # 513847
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | Stainless Steel
Global Part Number GPN:
237856