CRSB-24
Description
CRSB-24 STUD TRACK ROLLER ; 1-1/2IN OD 5/8-18UNF SEALED W/OUTER RING
Part # CRSB-24
BDI # 1086270
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement
CRS-24
Description
CRS-24 STUD TRACK ROLLER ; 1-1/2IN OD 5/8-18UNF W/SEAL AND WASHER
Part # CRS-24
BDI # 1407490
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement | With Seals and Internal Thrust Washers
YCRS-24
Description
YCRS-24 CAM FOLLOWER BEARING ; 1-1/2IN ROLLER DIA STEEL SEALED
Part # YCRS-24
BDI # 1088968
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement
Rolling Element:
Needle Bearing
YCR-24
Description
YCR-24 YOKE ROLLER BEARING ; 11.118MM X 38.1MM X 23.81MM W/O SEAL
Part # YCR-24
BDI # 1088951
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement
Rolling Element:
Needle Bearing