4T-JM738249
Description
4T-JM738249 TAPERED RLR BRG CONE ; 190MMX44MM
Part # JM738249
BDI # 17143047
Features
Component:
Cone
Width - Millimeter:
44
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty | Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Basic Number:
JM738249
Features
Height - Millimeter:
22
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
52
Height - Inch:
0.866
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
4T-L610510
Description
4T-L610510 TAPERED RLR BRG CUP ; SGL 3.7188"X0.5938" STL
Part # L610510
BDI # 17142113
Features
Component:
Cup
Width - Millimeter:
15.088
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.719
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
94.463
Other Features:
Light Duty | Hardened Steel Case
Precision Class:
Standard
Basic Number:
L610510
Features
Component:
Cone
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Basic Number:
67388
MU1305TM
Description
MU1305TM CYLINDRICAL ROLLER BEARING ; 25 MM ID X 62 MM OD X 17 MM W OPEN
Part # MU1305TM
BDI # 17148654
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Global Part Number GPN:
453066
Number of Rows of Rollers:
Single Row