E-5319-B

COMPARE

E-5319-B

Description
E-5319-B RADIAL ROLLER BEARING ; RADIAL ODS 6 TO 22

ROLLWAY BEARING

Part # E5319B

BDI # 347597

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN: 454565
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 1,459.79 / each QTY
U-1317-B

COMPARE

U-1317-B

Description
U-1317-B RADIAL ROLLER BEARING ; 85MM BORE 180MM OD 41 WID RBEC 1

ROLLWAY BEARING

Part # U1317B

BDI # 347525

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN: 454703
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 760.23 / each QTY
E-213-33-60

COMPARE

E-213-33-60

Description
E-213-33-60 RAD JOURNAL ROLLER BEARING ; 65MM BORE 79.375MM OD 2.063IN WD

ROLLWAY BEARING

Part # E21333

BDI # 346209

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 3.125
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Journal Roller
Global Part Number GPN: 454430
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 125.55 / each QTY