24026 CC/C3W33
Description
24026 CC/C3W33 SPHR ROLLER BRG ; 130MM IDX200MM ODX69MM WID
Part # 24026 CC/C3W33
BDI # 1267256
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23148 CC/C3W33
Description
23148 CC/C3W33 SPHR ROLLER BRG ; 240MM BORE 400MM OD 128MM WID
Part # 23148 CC/C3W33
BDI # 1264976
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23044 CC/W33
Description
23044 CC/W33 SPHR ROLLER BRG ; 220MMX340MMX90MM
Part # 23044 CC/W33
BDI # 1418130
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23226 CC/C3W33
Description
23226 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 230MM OD 80MM WID SHAFT MOUNT
Part # 23226 CC/C3W33
BDI # 1418107
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22324 CC/W33
Description
22324 CC/W33 SPHR ROLLER BRG ; 120MM IDX260MM ODX86MM WID
Part # 22324 CC/W33
BDI # 1418136
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing