NUKR-72
Description
NUKR-72 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE
Part # NUKR-72
BDI # 842245
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | Screwdriver Slot | Heavy Duty Roller
Global Part Number GPN:
590083
LR5206-2Z-TVH-XL
Description
LR5206-2Z-TVH-XL X-LIFE TRACK ROLLER BRG ; 30MM X 72MM X 23.8MM
Part # LR5206-2Z-TVH-XL
BDI # 15048849
Features
Roller Width - Inch:
0.937
Roller Width - Millimeter:
23.8
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row