Page 1 of 24

Next

Compare
MI 32

COMPARE

MI 32

Description
MI 32 BEARING INNER RACE ; 2" BORE 2-1/2" OD 1-3/4" WID

MCGILL

Part # 0003200000

BDI # 345346

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.5
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 22950
Self Aligning: No

Price Inventory : In stock
$ 22.44 / each QTY
22206 E

COMPARE

22206 E

Description
22206 E SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT

SKF

Part # 22206 E

BDI # 1417667

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 96.16 / each QTY
MR 30 SRS

COMPARE

MR 30 SRS

Description
MR 30 SRS NEEDLE ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 5453020000

BDI # 345593

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.438
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23077
Self Aligning: No

Price Inventory : In stock
$ 42.76 / each QTY
33206

COMPARE

33206

Description
33206 TAPERED ROLLER BRG ; 30MMX62MMX25MM

SKF

Part # 33206

BDI # 1415121

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Outside Diameter - Millimeter: 62
Bore - Millimeter: 30

Bore - Inch: 1.181
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 33206

Price Inventory : In stock
$ 31.99 / each QTY
NU 206 ECP/C3

COMPARE

NU 206 ECP/C3

Description
NU 206 ECP/C3 CYLINDRICAL RLR BRG ; 30MM BORE 62MM OD 16 WID RBEC 1

SKF

Part # NU 206 ECP/C3

BDI # 1420587

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455440
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 63.35 / each QTY