354A-2
Description
354A-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.347" OD 11/16" WD
Part # 354A-2
BDI # 1337806
Features
Component:
Cup
Width - Millimeter:
17.475
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
85.014
Global Part Number GPN:
647686
Precision Class:
Standard
Basic Number:
354A
SB 22209 W33 YSS
Description
SB 22209 W33 YSS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0309606000
BDI # 344297
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
18720-2
Description
18720-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.347" OD 17/32" WD
Part # 18720-2
BDI # 1311497
Features
Component:
Cup
Width - Millimeter:
13.487
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
85.014
Global Part Number GPN:
648891
Precision Class:
Standard
Basic Number:
18720
22209 EK/C3
Description
22209 EK/C3 SPHR ROLLER BRG ; 45MMX85MMX23MM ADAPTER MOUNT
Part # 22209 EK/C3
BDI # 1417634
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU 209 ECP
Description
NU 209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 19 WID RBEC 1
Part # NU 209 ECP
BDI # 1419967
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455457
Number of Rows of Rollers:
Single Row