22218EJW33
Description
22218EJW33 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD OPEN
Part # 22218EJW33
BDI # 1424219
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LL225710-2
Description
LL225710-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 4-8 OD
Part # LL225710-2
BDI # 1363497
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.531
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
165.887
Other Features:
Light Duty
Global Part Number GPN:
647684
Precision Class:
Standard
Basic Number:
LL225710
9285-90022
Description
9285-90022 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8OD 3IN BORE
Part # 9285-90022
BDI # 1352438
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.92
Bore - Millimeter:
76.2
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
655228
Assembly Components:
9285 (2) | 9220D (1) | X4S-9285 (1)
Basic Number:
9285
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
110
Bore - Inch:
4.331
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32022
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing