NU 1028 M/C3
Description
NU 1028 M/C3 CYLINDRICAL RLR BRG ; 140MM BORE 210MM OD 33 WID RBEC 1
Part # NU 1028 M/C3
BDI # 1421632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455391
Number of Rows of Rollers:
Single Row
792-2
Description
792-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-1/8" OD 1-3/8" WD
Part # 792-2
BDI # 1351320
Features
Component:
Cup
Width - Millimeter:
34.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
206.375
Global Part Number GPN:
648339
Precision Class:
Standard
Basic Number:
792
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Bore - Millimeter:
140
Bore - Inch:
5.512
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32028
23028 CC/C3W33
Description
23028 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 210MM OD 53MM WID SHAFT MOUNT
Part # 23028 CC/C3W33
BDI # 1418141
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
29324 E
Description
29324 E SPHER RLR THRUST BEARING ; 120MM BORE 1 210MM OD 54MM HGT
Part # 29324 E
BDI # 1418280
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
154
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel