23128 CC/C3W33
Description
23128 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 225MM OD 68MM WID SHAFT MOUNT
Part # 23128 CC/C3W33
BDI # 1418190
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32030 X
Description
32030 X TAPERED ROLLER BRG ; 150MM IDX225MM ODX48MM WD SGL ROW
Part # 32030 X
BDI # 1419311
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Outside Diameter - Millimeter:
225
Bore - Millimeter:
150
Bore - Inch:
5.906
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32030 (1) | Y32030 (1)
Basic Number:
32030
Precision Class:
Standard
M231610-2
Description
M231610-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8.755" OD 1-3/8" WD
Part # M231610-2
BDI # 1365498
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
222.25
Other Features:
Medium Duty
Global Part Number GPN:
648811
Precision Class:
Standard
Basic Number:
M231610
24030 CC/C3W33
Description
24030 CC/C3W33 SPHR ROLLER BRG ; 150MMX225MMX75MM
Part # 24030 CC/C3W33
BDI # 1419840
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SET805-900SA
Description
SET805-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
Part # SET805-2
BDI # 1373210
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.875
Outside Diameter - Millimeter:
225.425
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
NA46790SW (2) | 46720CD (1)
Basic Number:
NA46790
Precision Class:
Standard