23032 CCK/C3W33
Description
23032 CCK/C3W33 SPHERICAL ROLLER BEARING ; 160MM IDX240MM ODX60MM WID TAPERED
Part # 23032 CCK/C3W33
BDI # 1265850
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24032 CC/C4W33
Description
24032 CC/C4W33 SPHR ROLLER BRG ; 160MM BORE 240MM OD 80MM WID SHAFT MOUNT
Part # 24032 CC/C4W33
BDI # 1265256
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH924349-90019
Description
HH924349-90019 TAPERED ROLLER BRG ASSY ; 4-3/8" ID 9-1/2" OD DOUBLE ROW
Part # HH924349-90019
BDI # 1357798
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Bore - Millimeter:
111.125
Other Features:
2 Single Cone | 1 Double Cup | Heavier Duty
Global Part Number GPN:
656404
Assembly Components:
HH924349 (2) | HH924310D (1) | HH924349XA (1)
Basic Number:
HH924349
Precision Class:
Standard
82950-2
Description
82950-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-1/2" OD 1-3/4" WD
Part # 82950-2
BDI # 1351737
Features
Component:
Cup
Width - Millimeter:
44.45
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
241.3
Global Part Number GPN:
647527
Precision Class:
Standard
Basic Number:
82950
22322 E/C3
Description
22322 E/C3 SPHR ROLLER BRG ; 110MM BORE 240MM OD 80MM WID SHAFT MOUNT
Part # 22322 E/C3
BDI # 1415948
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing