NK21/20-XL
Description
NK21/20-XL X-LIFE NEEDLE ROLLER BRG ; 21MM ID X 29MM OD
Part # NK21/20-XL
BDI # 1175640
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591094
Self Aligning:
No
NKI17/20-XL
Description
NKI17/20-XL X-LIFE NEEDLE ROLLER BRG ; 17MM BORE 29MM OD
Part # NKI17/20-XL
BDI # 1181749
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591450
Self Aligning:
No
IR25X29X30-XL
Description
IR25X29X30-XL X-LIFE BEARING INNER RING ; 25MM ID X 29MM OD X 30MM
Part # IR25X29X30-XL
BDI # 18312910
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373878
Self Aligning:
No
K25X29X17-A/0-7
Description
K25X29X17-A/0-7 NEEDLE ROLLER CAGE ASSY ; 25MM ID X 29MM OD
Part # K25X29X17-A/0-7
BDI # 18313498
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
NKI17/16-XL
Description
NKI17/16-XL X-LIFE NEEDLE ROLLER BRG ; 17MM ID X 29MM OD
Part # NKI17/16-XL
BDI # 1411938
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.142
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591486
Self Aligning:
No