NK 40/20 TN
Description
NK 40/20 TN NEEDLE ROLLER BEARING ; 40MM IDX50MM ODX20MM WD
Part # NK 40/20 TN
BDI # 1417702
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Polyamide Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
M12610-2
Description
M12610-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1-31/32" OD 0.55" WD
Part # M12610-2
BDI # 1365389
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
50.013
Other Features:
Medium Duty
Global Part Number GPN:
646894
Precision Class:
Standard
Basic Number:
M12610
07196-2
Description
07196-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1-31/32" OD 3/8" WD
Part # 07196-2
BDI # 1309773
Features
Component:
Cup
Width - Millimeter:
9.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
50.013
Global Part Number GPN:
648174
Precision Class:
Standard
Basic Number:
7196
IR45X50X25-XL
Description
IR45X50X25-XL X-LIFE BEARING INNER RING ; 45MM BORE 50MM OD
Part # IR45X50X25-XL
BDI # 18312675
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373934
Self Aligning:
No
SET3-900SA
Description
SET3-900SA TPD RLR MULTI-BRNG KIT ; 0.8437IN BORE 1.9687IN OD 0.69IN CONE
Part # SET3-2
BDI # 1373079
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
21.43
Bore - Inch:
0.844
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
M12649 (1) | M12610 (1)
Basic Number:
M12649
Precision Class:
Standard