Page 1 of 3

Next

Compare
NU 324 ECM/C3

COMPARE

NU 324 ECM/C3

Description
NU 324 ECM/C3 CYLINDRICAL ROLLER BEARING ; 120MM BORE 260MM OD 55 WID RBEC 1

SKF

Part # NU 324 ECM/C3

BDI # 1420398

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455855
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 1,475.63 / each QTY
23034 CC/W33

COMPARE

23034 CC/W33

Description
23034 CC/W33 SPHR ROLLER BRG ; ROLLER 170MM IDX260MM ODX67MM WD

SKF

Part # 23034 CC/W33

BDI # 1418115

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,303.89 / each QTY
JM738210-2

COMPARE

JM738210-2

Description
JM738210-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD

TIMKEN

Part # JM738210-2

BDI # 1360974

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 260
Other Features: Medium Duty
Global Part Number GPN: 646010
Precision Class: Standard
Basic Number: JM738210

Price Inventory : In stock
$ 312.47 / each QTY
22324 CC/W33

COMPARE

22324 CC/W33

Description
22324 CC/W33 SPHR ROLLER BRG ; 120MM IDX260MM ODX86MM WID

SKF

Part # 22324 CC/W33

BDI # 1418136

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,349.45 / each QTY
22324 CC/C3W33

COMPARE

22324 CC/C3W33

Description
22324 CC/C3W33 SPHR ROLLER BRG ; 120MM BORE 260MM OD 86MM WID SHAFT MOUNT

SKF

Part # 22324 CC/C3W33

BDI # 1418137

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,402.08 / each QTY