23156EMBW45CC08

COMPARE

23156EMBW45CC08

Description
23156EMBW45CC08 SPHERICAL RLR BRG ; 280MM ID 460MM OD 146MM WD OPEN

TIMKEN

Part # 23156EMBW45CC08

BDI # 20054037

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | P5 Running Accuracy
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 7,023.40 / each QTY
280RU91OD1268R2

COMPARE

280RU91OD1268R2

Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 280MMB 460MMOD 123.8MMW

TIMKEN

Part # 280RU91OD1268R2

BDI # 1329766

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456359
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
$ 7,124.64 / each QTY
23156 CC/W33

COMPARE

23156 CC/W33

Description
23156 CC/W33 SPHR ROLLER BRG

SKF

Part # 23156 CC/W33

BDI # 1247612

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 7,927.27 / each QTY