MR 26 N
Description
MR 26 N NEEDLE ROLLER BEARING ; 1-5/8" BORE 2-3/16" OD 1" WID
Part # 5452660000
BDI # 347311
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23055
Self Aligning:
No
MR 26 SS
Description
MR 26 SS NEEDLE ROLLER BEARING ; 1-5/8" BORE 2-3/16" OD 1-1/4" WID
Part # 5452630000
BDI # 345584
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23061
Self Aligning:
No
T119-904A1
Description
T119-904A1 THRUST TAPERED RLR BEARING ; 1.198" BORE 1 2-3/16" OD 5/8" HGT
Part # T119-904A1
BDI # 1425591
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.198
Bore 2 - Millimeter:
30.429
Height - Inch:
0.625
Bore 2 - Inch:
1.198
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T126AW-90010
Description
T126AW-90010 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-3/16" OD 5/8" HGT
Part # T126AW-90010
BDI # 1373690
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.625
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Oil Holes in Retainer | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T126-904A1
Description
T126-904A1 THRUST TAPERED RLR BEARING ; 1.26" BORE 1 2-3/16" OD 5/8" HGT
Part # T126-904A1
BDI # 1425592
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.26
Bore 2 - Millimeter:
32
Height - Inch:
0.625
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No